1" CTS Twist & Lock Speedfit Test Cap (Slim)
PSEI4636 1" CTS Twist & Lock Speedfit Test Cap (Slim)




Free Shipping On orders over $99
Need replacement parts for this unit?
John Guest Speedfit Push-to-Connect End Caps are the easiest and most dependable way to cap Copper, PEX, or CPVC pipe with no solder, glue, or tools required. End caps are reusable and especially popular for pressure testing systems. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. Disconnection is just as easy with no tools needed; simply depress the collet against the fitting and pull to remove. JG Speedfit caps are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.
Features
- JG Speedfit technology provides a reliable, leak-free connection
- Connects to copper, CPVC and PEX pipe in any combination
- Simple to use with no tools, torches or glue required
- Suitable for hot and cold potable water and hydronic heating applications
- Approved for behind-wall use
- 25-Years warranty
- Lead-free, Full flow, & UV Resistant
Specifications:
- 150 psi @ 70°F
- 60 psi @ 140°F
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.
Size: |
1" |
Material: |
Engineered Plastic |
Max Temp/Pressure: |
160 psi @ 73°F 100 psi @ 180°F 80 psi @ 200°F (Water Application) |
Features: |
EPDM O-Ring |
Lead Free: |
Yes |
Standards Met: |
B.S.I. to BS EN ISO9001 NSF-14 NSF-61 ASTM F 877 CSA 137.5 ASSE 1061 |
Warranty: |
25 Year |
Application: |
Plumbing |
How can we improve this page? Let us know
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.