Pros, Join Our TradeMaster Program!
Description
Our line of commercial hot water recirculating storage tanks are available in 80 and 119 US gallon models, jacketed and insulated or bare and enamel painted. Manufactured with ease of installation in mind, connections are simplified for large recirculating water lines, while the tanks come complete with easily accessible openings for a 1 inch T&P valve and a 3/4 inch aquastat.

Product Features
  • Equipped with multiple anode rods for long life
  • Conveniently located handhole cleanout
  • Factory installed 2" dielectric nipples and brass drain valve on insulated models
  • Front inlet and outlet for recirculation
  • 2" CFC-free foam insulation on jacketed models
  • Exclusive TankSaver technology helps impede corrosion and prolongs the life of the tank
Hide Description
Manuals (1)
Specs
Product Type:

Storage Tank

Capacity (Gallons):

119

Height (Inches):

65.375"

Diameter (Inches):

28"

Application:

Commercial

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.