Pros, Join Our TradeMaster Program!
Description
NOTE: Burner must be purchased separately Complete with our exclusive TankSaver technology, an innovation that impedes corrosion and extends tank life, John Wood oil-fired water heaters also feature a universal mounting design that fits most burners. Its ceramic fiber combustion chamber maximizes heat retention, while its immersion-type aquastat allows for precise water temperature control. Our oil-fired water heaters are available in center flue, as well as a direct vent model that is suitable for combination potable water and space heating.

Product Features
  • Suitable for combination applications, potable water and space heating
  • Supplied with a blocked flue safety switch
  • Glass-lined inner tank and sacrificial magnesium anodes extend tank life
  • Ceramic fiber combustion chamber maximizes heat retention
  • Universal mounting design fits most burners
Hide Description
Specs
Fuel Type:

Oil

Application:

Residential

Capacity (Gallons):

32

Connection Type:

NPT

Connection Size:

3/4"

BTU Input:

91000

Vent Type:

Direct Vent

Energy Factor:

0.62

Approvals:

NAECA III

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.