Pros, Join Our TradeMaster Program!
Description
The A28AK is a two stage temperature control with special air coil sensing element and adjustable mounting flange.

Features:
  • Flat flange mounting with special coil element permits positioning of sensing bulb in the appropriate portion of the air stream
  • 2 SPDT snap-acting switches
  • unaffected by barometric pressure or cross ambient temperatures
Read more
Specs
Product Type:
Temperature Control
Voltage:
24v
Enclosure Type:
NEMA-1
Temperature Range (F):
60°F - 130°F
Min Temp (F):
60°F
Max Temp (F):
130°F
Switch Action:
SPDT
Application:
Temperature Control
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.