Pros, Join Our TradeMaster Program!
Description
The Current Switch Device (CSD) Series of digital output current switches are non-intrusive devices designed to detect current flowing through a cable or wire. A cost-effective solution for monitoring on and off status or proof of operation, these units are ideal for monitoring very small current loads on motors, driving fans and blowers, pumps, heating coils, and lighting

Specifications:
  • Setpoint: Fixed at .25A
  • Actuation Coil: No
  • Split Core: No
  • Output Relay: No
  • Current Range: 0.25 to 200 Amps
  • Frequency Range: 50 to 60 Hertz
Read more
Manuals (1)
Specs
Amperage:
0.25 – 200
Sensor Threshold:
Adjustable
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.