Apply to be a TradeMaster!
P352PQ-1C Electronic Proportional Plus Integral Static Pressure Control
Hover image to zoom

P352PQ-1C Electronic Proportional Plus Integral Static Pressure Control

SKU:
P352PQ-1C
Rating:
(0)
Q&A:
(0)
P352PQ-1C Electronic Proportional Plus Integral Static Pressure Control
Hover image to zoom
$371.61 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The P352P Electronic Proportional Plus Integral Pressure Control Series has two proportional outputs of 0 to 10 VDC and 0 to 20 mA. Proportional plus integral (PI) control is an option to hold setpoint, regardless of load shifts on a system.

Features:
  • Field selectable proportional only or proportional plus integral control
  • Surface of DIN rail mounting
  • Ten segment LED displays percent of output signal
  • Field selectable reverse/direct acting mode
  • Minimum output adjustment
  • 5-pin connectors eliminate wiring between module

Applications:
  • Dual static pressure control
  • Building pressurization
  • Condenser fan speed control
  • Damper positioning
  • Flow valve positioning

Specs

Product Type:

Proportional Pressure

Model:

P352P

Throttling Range:

0.5" - 5" W.C.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy