Pros, Join Our TradeMaster Program!
Description
The P66 Series Electronic Fan Speed Controls are refrigerant pressure actuated, electronic motor-speed controllers. The P66 controls are designed for use with single-phase permanent split-capacitor motors that are approved by the motor manufacturer for speed control applications.

The P66 controls provide condenser pressure control by directly sensing condenser refrigerant pressure and automatically adjusting the condenser fan motor speed according to the sensed pressure.

The P66 provides an alternative to fan cycling control in many small and medium size refrigeration and Heating, Ventilating, and Air Conditioning (HVAC) applications.
Hide Description
Manuals (2)
Specs
Operating Pressure:

220-280 PSI

Capillary Length:

120"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.