Shop Grundfos
H-10PRO Universal Heated Diode Refrigerant Leak Detector (w/ Charger)
Magnifying glass
Hover image to zoom

H-10PRO Universal Heated Diode Refrigerant Leak Detector (w/ Charger)

SKU:
RLD-H10PRO-1
Rating:
(1)
Q&A:
(0)
H-10PRO Universal Heated Diode Refrigerant Leak Detector (w/ Charger)
Magnifying glass
Hover image to zoom
$1,231.55 each
In Stock
In Stock
Get 1 Thu, Mar 20
More Available
Fast Track Logo
Order by 5PM, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
3 Year Warranty

Description

The RLD-H10PRO is a professional-grade leak detector for use by refrigeration and air conditioning technicians. This detector senses all CFC, HCFC, and HFC refrigerants and blends, such as R12, R22, R134a, R404a, R410a, R502, and R507 among others. The RLD-H10PRO is self-powered with a rechargeable battery and provides both manual and automatic compensation for background levels of refrigerant. A full line of accessories and maintenance kits are also available, including replacement sensors, tuneup kits, probe extensions, battery chargers, and leak vial bottles.
Features:
  • positive ion emission heated diode sensor provides the most sensitivity available today, while still detecting all halogenated refrigerant gases
  • rechargeable battery with low and full charge LEDs enhances portability—no external power required
  • high quality air pump supplies constant airflow to the sensor so it responds quickly to leaks; also helps the sensor recover quickly after exposure to a refrigerant so the leak can be verified
  • switchable adjustment for manual or automatic balance allows users to choose their preferred method of compensation for background refrigerant levels
  • visual and audible signal facilitates sensing in noisy equipment rooms with 360° visibility and a piercing tone. Frequency of noise and light indicates the magnitude of the leak.
  • headset jack allows users to hear the leak detector response in noisy environments
  • external calibration source and calibration indicators indicate when the sensor is working properly and serves as a reference point to judge leak size


Specifications:
  • Power Source: 12 VDC internal battery, or 100 to 240 VAC input/18 V output wall adaptor (included) (RLD-H10-101).
  • Sensing Element Type: Positive ion emission heated diode
  • Automatic Background Adjustment: Mode selection for automatic or manual background zeroing. Manual background zeroing provides the best sensitivity
  • Leak Alarm: Audible alarm (through internal beeper or stereo headphone jack), visible red LED
  • Response Time: Approximately 1 second
  • Warmup Time: Approximately 2 minutes
  • Probe Length: Approximately 4-1/2 ft
  • Ambient Operating Conditions: 32 to 104°F (0 to 40°C); 5-90% RH, noncondensing
  • Ambient Storage Conditions: 14 to 140°F (-10 to 60°C); 5-90% RH, noncondensing
  • Case Rugged: high-density polyethylene
  • Dimensions: (H x W x D) 5-2/5 x 10-1/2 x 8-3/10 in.
  • Sensitivity for R12, R22, R134a, R410a, R404a, and R507 when unit is set to small leak setting, manual mode.

Specs

Application:

Leak Detector

Model:

H-10 PRO

Warm Up Time:

2 Minutes

Type:

Refrigerant Detector

Refrigerant Detected:

HCFC

HFC

CFC

Max Ambient Temp (°F):

104°F

Operating Temp Range:

32° to 104°F

Probe Length:

54"

Features:

Charger

Size (H x W x D):

5.4" x 10.5" x 8.3"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM