Heating and Cooling Line Voltage Thermostat, HEAT-OFF-COOL Switch (40 to 90F)
Hover image to zoom

Heating and Cooling Line Voltage Thermostat, HEAT-OFF-COOL Switch (40 to 90F)

SKU:
T22SFB-1C
Rating:
(0)
Q&A:
(0)
Heating and Cooling Line Voltage Thermostat, HEAT-OFF-COOL Switch (40 to 90F)
Hover image to zoom
$266.51 each
In Stock
In Stock
Get 2 Thu, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Programmability icon
Non-Programmable
Voltage icon
208v, 240v, 120v
Stages icon
1 Heat/1 Cool
Mount icon
Vertical
Differential icon
0.7°F
Finish icon
Base and Cover: Baked "Tawny Silver" Enamel, Cover: Dark Brown and Light Brown w/ Aluminum Lettering

Description

The T22 line voltage thermostats control heating, cooling, or year round air conditioning units in commercial, industrial or residential installations. Typical uses are for unit heaters, fan coils, blast coils, refrigeration storage rooms, electric heat, duct furnaces, Greenhouses, etc. Models are available with SPST or SPDT contact action for standard duty (nominal 1/4 hp) or heavy duty (nominal 1 hp) applications.

Features
  • Sensitive liquid charge element and efficient leverage provides close differential without anticipators.
  • Thermostats have concealed, adjustable, high temperature stop. (See Fig. 2.)
  • Choice of built-in selector switches -- and wide selection of circuitry.
  • Requires no add-on subbases.
  • Snap-acting contacts in a sealed dust protected enclosure.
  • Close differential without need for anticipator.
  • Bimetal thermometer is standard. Easily calibrated.

Specs

Stages:

1 Heat/1 Cool

Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

Switch:

SPDT

HEAT-OFF-COOL

Changeover:

Manual

Differential:

0.7°F

Finish:

Base and Cover: Baked "Tawny Silver" Enamel

Cover: Dark Brown and Light Brown w/ Aluminum Lettering

Wiring:

Screw Connections

User Interface:

Mechanical

Mount:

Vertical

Max Temp (F):

40° to 90°F

Voltage:

208v

240v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy