Pros, Join Our TradeMaster Program!
Description
3/4" Full Port Threaded Brass Ball Valve with Integrated Strainer (400 WOG)

Features
  • Blow-out proof stem
  • Triple sealing stem with 2 Viton® o-rings and Teflon® seal
  • Shipped standard with S304S 20 mesh screen (40, 60, 80, 100 available)
  • Corrosion resistant brass
  • Reversible handle
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
Read more
Specs
Product Type:
Ball Valve
Size:
3/4"
Material:
Brass
WOG:
400
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.