Pros, Join Our TradeMaster Program!
Description
Features
  • Rain shower head, shower arm and tub spout
  • 10-7/16" shower arm
  • Use with rough-in valve 1559900, 1559901, or 1559902 (sold separately)
  • Max flow rate 1.8 GPM (6.8 LPM) at 80PSI (ASME.A112.18.1M)
  • Boxed
  • Meets or exceeds the following:
    • ANSI/ASME.A112.18.1M
    • ANSI/NSF 61-Sec.9
    • IAPMO/CUPC
Read more
Manuals (1)
Specs
Finish:
Chrome Plated
Material:
Brass
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.