Description
  • Industrial quality
  • 1/2" ID EPDM rubber for hot and cold use
  • Polyester yarn reinforcement
  • 3/4" female hose ends
  • Temp. rating -40°F to +190°F
  • Stamped brass ends and crimps
  • 200 PSI working pressure
  • Bagged with washers
  • Straight Female hose thread
  • Read more
    Specs
    Length (Feet):
    4 ft.
    Size:
    3/4"
    Product Type:
    Washing Machine Hose
    Connection Method:
    Threaded
    Connection Type:
    FNPT x FNPT
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774 LiveChat Img Live Chat
    Closed Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.