Pros, Join Our TradeMaster Program!
Description
1-1/4" x 12", Double Threaded Tailpiece

Note: Image may not be actual representation of item.
Hide Description
Specs
Size:

1-1/4"

Gauge:

17

Material:

Brass

Connection Type:

Threaded

Length (Inches):

12"

Finish:

Rough Brass

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.