Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" ABS Slip Joint Dishwasher Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 8" ABS Slip Joint Dishwasher Tailpiece

SKU:
P39012
Rating:
(0)
Q&A:
(0)
1-1/2" x 8" ABS Slip Joint Dishwasher Tailpiece
Magnifying glass
Hover image to zoom
$7.75 each
In Stock
In Stock
Get 36 Wed, Jun 18
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Material
ABS
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS

Description

Jones Stephens 1-1/2 Inch ABS Slip Joint Dishwasher Tailpiece, 8 Inch Length

Specs

Connection Type:

Slip-Joint

Material:

ABS

Length (Inches):

8"

Size:

1-1/2"

Type:

Extension Tube

Finish:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy