Apply to be a TradeMaster!
1-1/2" x 16" ABS Slip Joint Waste Arm
Magnifying glass
Hover image to zoom
1-1/2" x 16" ABS Slip Joint Waste Arm
Magnifying glass
Hover image to zoom
$2.84 each
In Stock
In Stock
Get 182 Thu, May 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Slip-Joint Connection

Specs

Type:

Waste Tube

Material:

ABS

Size:

1-1/2"

Length (Inches):

16"

Finish:

ABS

Connection Type:

Slip-Joint

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Finish
CURRENT ITEM
Product Image of 1-1/2" x 16" ABS Slip Joint Waste Arm
1-1/2" x 16" ABS Slip Joint Waste Arm
SKU: P39016
Waste Tube
ABS
1-1/2"
16"
ABS
Extension Tube
PVC
1-1/2"
16"
PVC

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy