Shop Klein Tools
Main product image of 1-1/2" x 8" x 3/4" ABS Direct Connect Dishwasher Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 8" x 3/4" ABS Direct Connect Dishwasher Tailpiece

SKU:
P39031
Rating:
(1)
Q&A:
(0)
1-1/2" x 8" x 3/4" ABS Direct Connect Dishwasher Tailpiece
Magnifying glass
Hover image to zoom
$4.90 each
In Stock
In Stock
Get 76 Mon, May 19
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Material
ABS
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS

Specs

Connection Type:

Direct Connect

Material:

ABS

Length (Inches):

8"

Size:

1-1/2"

Type:

Extension Tube

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/2" x 8" x 3/4" ABS Slip Joint Dishwasher Tailpiece
SKU: P39030
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy