Apply to be a TradeMaster!
1-1/2" ABS Direct Connect Telescoping Disposer Kit
Magnifying glass
Hover image to zoom
1-1/2" ABS Direct Connect Telescoping Disposer Kit
Magnifying glass
Hover image to zoom
$9.36 each
In Stock
In Stock
Get 1 Wed, Apr 30
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Direct Connect Connection

Description

1-1/2" ABS Direct Connect Telescoping Disposer Kit

Product Features:
  • Baffle tee
  • 6" tailpiece
  • Disposer washer
  • Poly washers & wind nuts
  • Telescoping arm adjusts up to 16"

Specs

Type:

Disposer Kit

Material:

ABS

Size:

1-1/2"

Finish:

ABS

Connection Type:

Direct Connect

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Material
Size
Finish
Connection Type
CURRENT ITEM
Product Image of 1-1/2" ABS Direct Connect Telescoping Disposer Kit
1-1/2" ABS Direct Connect Telescoping Disposer Kit
SKU: P39035
Disposer Kit
ABS
1-1/2"
ABS
Direct Connect
Extension Tube
PVC
1-1/2"
PVC
Slip-Joint

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy