Pros, Join Our TradeMaster Program!
Description
1-1/2" ABS Universal Dishwasher End Outlet Waste 3/4"

Product Features:
  • 1-1/2" tubular; 18" maximum adjustment
  • Slip joint or direct connection
  • Baffle tee
Hide Description
Specs
Type:

Waste Tube

Material:

ABS

Size:

1-1/2"

Finish:

ABS

Connection Type:

Universal

Length (Inches):

16"

Application:

Dishwasher

Size:

3/4"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.