Pros, Join Our TradeMaster Program!
Description
1-3/8" Three-Hole Repair Cover Plate ( 7-1/4" x 13")

  • Polished stainless steel finish
  • Easily attaches with silicone caulk
  • 7-1/4" x 13" long
Hide Description
Manuals (1)
Specs
Hole Size:

1-3/8"

Product Type:

Cover Plate

Finish:

Stainless Steel

Number of Holes:

3

Height (Inches):

7-1/4"

Length (Inches):

13"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.