Pros, Join Our TradeMaster Program!
Description
**Image may not depict actual product.**

NOTE: For more detailed product information, see the "Submittal Sheet" document.

*3/8" thick product construction does not include overlap tape. Hot melt adhesive on both seams is used for sealing purposes.


Overview:

K-FLEX® INSUL-LOCK® DS (DoubleSeal) is a flexible closed-cell elastomeric insulation tube product used to conserve energy and prevent condensation on piping applications. It is pre-slit with a factory-applied pressure sensitive modified-acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam security. The system reduces installation time and costs, and ensures a strong, durable seal.

The product's closed-cell structure creates exceptional thermal properties (k-value of 0.245 at 75°F and wvt of 0.03 perm-in) that protect against moisture penetration in applications within a -40°F to +220°F temperature range.

K-FLEX® INSUL-LOCK® DS is widely used for its cold weather flexibility, durable skin surface, exacting manufacturing tolerances and lasting performance. It is available in 6’ lengths in wall thicknesses ranging from 3/8”* to 2”.

K-FLEX® INSUL-LOCK® DS is non-porous, non-fibrous and resists mold, fungal and bacterial growth. For added protection, it is protected with an EPA-approved antimicrobial agent.

K-FLEX® INSUL-LOCK® DS is GREENGUARD® certified under the Children and Schools classification, is approved through supervision by the Factory Mutual Research Corporation, and is 25/50-rated when tested to ASTM E 84 standards.

*3/8" thick product construction does not include overlap tape. Hot melt adhesive on both seams is used for sealing purposes.

Applications:
  • Systems
    • Air conditioning
    • Cold water
    • Chilled water
    • Refrigeration
    • Duct wrap
    • Hot water
  • Projects
    • Commercial/multi-family housing
    • Hospitals
    • Hotels
    • Schools
Read more
Manuals (1)
Specs
Application:
1-1/4" Pipe
Wall Thickness:
1/2"
R-Value:
3.2
Color:
Black
Length (Feet):
6 ft.
Operating Temp Range:
-40° to 200°F
Density:
3-6 PCF
Water Absorption:
0% by volume
Chemical/Solvent Resistance:
Good
Mildew Resistance/Air Erosion:
Pass
Ozone Resistance:
Pass
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

54 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.