Pros, Join Our TradeMaster Program!
Description
Note: May only be used in applications that are noncorrosive to brass. Pneumatic devices must be supplied with clean, dry control air. Any other medium (e.g., oil or moisture contamination) will cause the device to fail.

The stem-mounted ICI-1005 pressure gauge is designed for reliable, long-term service under rugged conditions. It is intended for applications that are non-corrosive to brass. Possible applications include measuring pressures in pumps, compressors, hydraulic, and pneumatic systems. The ICI-1005 features a two-inch dial marked with 0–30 psi and 0–2 bar (200 kPa) with an accuracy of 2% of full scale at midrange and 3% of full scale at end ranges.

Features
  • 0–30 psi and 0–2 bar (200 kPa) range
  • Two-inch dial face
  • Stem mounting with 1/8-inch MPT center back connection
  • Complies with ANSI Standard B40.1-1974
  • Accuracy of 2% of full scale at midrange and 3% of full scale at end ranges
  • Steel case and polycarbonate lens
Read more
Manuals (1)
Specs
Measures:
Pressure
Mount:
Back
Dial Size:
2"
Max Pressure (PSI):
30
Type:
Dry
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.