Pros, Join Our TradeMaster Program!
Description
935 OPTIVISION® Red Torpedo (10")

Features & Benefits:
  • Tilted horizontal vial with gradient lines up to 2%
  • Vertical vial
  • Gradient markings angle transfer vial
  • V- groove
  • Bridge reinforced profile
  • Heavy duty cast aluminum tapered body
  • Advanced impact rubber resistance end caps
  • The patented OPTIVISION® RED technology creates highly visible red bubble edges for optimal vision in bright and low light.
  • V-groove for placement on pipes and curved surfaces


Applications:
  • Tilling
  • Masonry
  • Construction
Read more
Manuals (1)
Specs
Product Type:
Level
Type:
Torpedo
Length (Inches):
10"
Material:
Die-cast aluminum
Power Source:
Magnetic
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.