Pros, Join Our TradeMaster Program!
Description
The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening. Frame is 16 gauge steel. Door is 14 gauge steel. Trim one-piece construction of 1" wide.

Note: The Images are of the 6" x 6" model.
Read more
Manuals (1)
Specs
Size:
18" x 18"
Wall Opening (Inches):
18-3/8" x 18-3/8"
Material:
Prime Coated Steel
Type:
Walls or Ceilings
Number of Latches:
1
Latch:
SS Screwdriver Cam
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.