TM_Acquisition-S
8 Plate, 3/4" MPT, Hydronic Heat Exchanger (5" x 12")
Hover image to zoom

8 Plate, 3/4" MPT, Hydronic Heat Exchanger (5" x 12")

Brand:
Kelvion
SKU:
GBS420L-08
Rating:
(0)
Q&A:
(0)
8 Plate, 3/4" MPT, Hydronic Heat Exchanger (5" x 12")
Hover image to zoom
GBS420L-08 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

Length icon
12.2"
Depth (Inches) icon
1-3/10" Depth
BTU icon
100000
Height icon
12-1/5"
Max Pressure (PSI) icon
450 PSI
Thread Type icon
Male Thread Type

Description

Heat Exchangers of the GBS-Series are the solid allrounders among all brazed plate heat exchangers from Kelvion. The latest technology and decades of experience of successful applications guarantee highest quality, cost efficiency and reliability. Equipped with the proven technical features like Safety Chamber, Delta Injection and Full Flow System the Units are ideal for applications of all sizes with max. 200°C / 392°F and up to 40 bar / 580 psi.The product range also offers the widest variety and flexibility in terms of sizes, different connections, flow arrangements and accessories. Thus heat exchangers of the GBS-series always serve the right solution for your operating conditions.

Specs

Flow Rate (GPM):

60

Thread Size:

3/4"

Width:

4.9"

4-9/10"

Number of Plates:

8

Length:

12.2"

Depth (Inches):

1-3/10"

BTU:

100000

Height:

12-1/5"

Application:

Heating

Max Pressure (PSI):

450

Type:

Potable Water

Snow Melt

Hydronic

Thread Type:

Male

Brazing Material:

Copper

BTU Output:

up to 1200

Cover Plate Material:

Stainless Steel

Temperature Range (F):

350°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm