Apply to be a TradeMaster!
Armida 18" 5 Light Chandelier w/ Satin Etched White Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom

Armida 18" 5 Light Chandelier w/ Satin Etched White Glass (Brushed Nickel)

Brand:
Kichler
SKU:
43074NI
Rating:
(0)
Q&A:
(0)
Armida 18" 5 Light Chandelier w/ Satin Etched White Glass (Brushed Nickel)
Magnifying glass
Hover image to zoom
$314.99 each
In Stock
In Stock
Get 4 Mon, Feb 10
Fast Track Logo
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

The Armida 18" 5 light chandelier features a contemporary look with clean lines with its Brushed Nickel finish and satin etched white glass. The Armida is perfect in several aesthetic environments including transitional and modern.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Satin Etched Cased Opal
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

Finish:

Brushed Nickel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:15am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy