Pros, Join Our TradeMaster Program!
Description
Product Description
The Kidde i9050 is a full size, ionization, battery operated smoke alarm designed to protect you and your family from the dangers of smoke and fire. The i9050 is powered by a 9V battery, providing continuous protection even during power outages. This unit includes a flashing red LED to indicate the alarm is receiving power. The i9050 is UL Listed and includes a 10 year limited warranty.

The Kidde i9050 basic, battery operated smoke alarm provides you and your family an early warning signal against the dangers of fire and smoke. This easy to install smoke alarm includes a test button to verify the unit’s electronic circuitry, horn and battery function are work properly. The i9050 also includes a tamper resist feature to help deter theft or tampering. This smoke alarm is powered by a 9V battery and is suitable for all living areas.

This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home.

Features
  • Easy Installation – No wiring required.
  • Battery Operated (9V battery included) – Provides continuous protection even during power failures.
  • Quality Design – 10 year limited warranty.
  • Flashing LED – Indicates alarm is receiving power.
  • Test Button – Verifies battery and alarm operation.
  • Low Battery Indicator – Chirps when battery needs replacement.
Read more
Manuals (2)
Specs
Temperature Range (F):
40°F to 100°F
Product Type:
Smoke Detector
Depth (Inches):
1.75"
Diameter (Inches):
5"
Humidity Range:
0 to 85% RH
Voltage:
9v
Sensor Type:
Ionization
Warranty:
10 Year Limited
Battery Type:
9V
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.