Pros, Join Our TradeMaster Program!
Description
Product Description
The Kidde i9060 is a battery operated, single stationsmoke alarm. This unit provides a level of protection that you have come to expect in a Kidde product. The Kidde i9060 is designed to alert you and your family to the dangers of smoke and fire. This smoke alarm features an ionization sensor that protects best against fast flaming and other types of fires. The i9060 is powered by a 9V battery and offers a Hush® feature that temporarily silences nuisance alarms.

The Kidde i9060 battery operated, single station smoke alarm provides an early warning signal to you and your family in the event of a smoke or fire incident. The i9060 operates on a 9V battery power source that provides continuous protection even during a power outage. Installation is simple with the Twist-Off Mounting Plate and requires no wiring. The i9060 includes a Tamper Resist Locking Pin that helps deter battery and alarm theft and a Hush® control feature that will temporarily silence nuisance alarms. This feature is useful in the kitchen area or other areas prone to nuisance alarms.

This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home.

Features
  • Hush® Feature – Temporarily silences nuisance alarms
  • Red LED – Flashes every 30-40 seconds to indicate that the smoke alarm is receiving power
  • Test Button – Tests unit’s electronic circuitry, horn, and battery function
  • Battery Operated (9V battery included) – Protects even during power outages
  • Tamper Resist Locking Pin – Helps deter from theft or tampering
  • Low Battery Indicator – Smoke alarm will chirp in the event of a low battery
  • Twist-Off Mounting – For fast installation and easy, safe battery replacement.
Read more
Manuals (1)
Specs
Product Type:
Smoke Detector
Temperature Range (F):
40°F to 100°F
Depth (Inches):
1.5"
Diameter (Inches):
5"
Humidity Range:
0 to 85% RH
Voltage:
9v
Sensor Type:
Ionization
Warranty:
10 Year Limited
Battery Type:
9V
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.