Pros, Join Our TradeMaster Program!
Description
Features
  • Smart InterconnectTM-Interconnects up to 24 Kidde devices (of which 18 can be initiating).
  • Battery Backup (2-AA batteries included)-Provides protection during power outages.
  • Front Loading Battery Door-Replace the backup batteries without disconnecting from mounting bracket
  • Battery Lockout System-The battery door will not close unless the batteries are properly installed.
  • Alarm Tamper Resist-Helps deter from tampering and theft.
  • Adjustable Mounting Bracket-Makes installation fast and easy. Works with existing smoke and combination smoke and CO mounting brackets.
  • Peak Level Memory-Announces “CARBON MONOXIDE PREVIOUSLY DETECTED” if alarm has detected a CO level of 100ppm or higher since it was last reset.
  • HushTM Feature-Silences nuisance alarms for approximately 9 minutes. (Smoke must be present before HushTM is activated)
  • Ionization Sensor Technology-Ideal for detecting fast flaming and other types of fires.
  • Test Button Functions:– Tests the unit for proper operation (Peak Level memory, Resets the Carbon Monoxide alarm)
  • Green LED-Illuminates to indicate the unit is receiving AC power. Flashes once every 60 seconds to indicate battery only mode. Flashes once per second during alarm to indicate initiating alarm. Flashes once every 16 seconds to indicate smoke or CO previously detected. Flashes every 2 seconds while the alarm is in HUSHTM mode.
  • Red LED-When a dangerous level of smoke or carbon monoxide is detected the red LED will flash. If the unit malfunctions, the red LED will flash and the unit will chirp every 30 seconds.
Read more
Manuals (2)
Specs
Product Type:
Carbon Monoxide Detector
Smoke Detector
Temperature Range (F):
40°F to 100°F
Relative Humidity:
10 to 95% RH non condensing
Depth (Inches):
1.8"
Diameter (Inches):
5.6"
Warranty:
10 Year Limited
Sensor Type:
Ionization
Electrochemical (specific to CO)
Voltage:
120v
Battery Type:
AA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.