Pros, Join Our TradeMaster Program!
Description
Features
  • Battery Pull Tab –Eliminates battery installation time and keeps battery fresh.
  • Adjustable Mounting Bracket – Allows for fast installation and perfect alignment.
  • Quick Connect –Installs quickly with snap-on electrical harness.
  • Sealed Cover –Reduces nuisance alarms. Sealed to protect sensor from contaminants prior to installation.
  • Test/Reset Button – Tests the unit for proper operation. Resets the Carbon Monoxide alarm.
  • Tamper Resist Locking Feature –To deter battery and alarm theft.
  • Battery Backup – for continuous protection in case of power failure.
Read more
Manuals (2)
Specs
Product Type:
Carbon Monoxide Detector
Temperature Range (F):
40° to 100°F
Diameter (Inches):
5.75
Depth (Inches):
1.8"
Relative Humidity:
5 to 95% relative humidity (RH)
Voltage:
120v
Sensor Type:
Electrochemical (specific to CO)
Warranty:
10 Year Limited
Battery Type:
9V
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.