Pros, Join Our TradeMaster Program!
Description
Product Description
The Kidde PI9010 is a 9V battery powered smoke alarm. This smoke alarm functions as a single unit smoke alarm and features Hush®, allowing you to quickly silence nuisance alarms. The PI9010 is easy to install, no wiring is required. This smoke alarm combines both photoelectric and ionization sensors. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home.

The Kidde PI9010, 9V battery powered smoke alarms provides continuous protection against smoke and fire hazards even during power outages. The PI9010 also includes flashing LEDs to signal the alarm is functioning properly, a low battery warning and a loud 85dB alarm. The Kidde PI9010 is UL listed and offers a 10-year limited warranty.

Features:
  • Ionization Sensor – may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms.
  • Photoelectric Sensor – may detect visible particles (associated with smoldering fires) sooner than ionization alarms.
  • Battery Operated (9V battery included) – Provides continuous protection even during power outages.
  • Tamper Resistant – Deters from tampering or theft.
  • Hush® Feature – Temporarily silences nuisance alarms.
  • Red LED – Flashes every 30-40 seconds to indicate that the smoke alarm is operating properly.
  • Test/Reset Button – Tests smoke alarm circuitry and horn
Read more
Manuals (2)
Specs
Product Type:
Smoke Detector
Temperature Range (F):
40°F to 100°F
Depth (Inches):
1.8"
Diameter (Inches):
5.75
Humidity Range:
0 to 85% RH
Warranty:
10 Year Limited
Sensor Type:
Ionization
Photoelectric
Voltage:
9v
Battery Type:
9V
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.