Pros, Join Our TradeMaster Program!
Description
Features
  • Innovative low profile alarm fits in most standard 2-gang, metal or plastic electrical boxes.
  • Pre-stripped wiring harness includes easy-off cap and does not require a stripping tool. Tinned strands increase conductivity and wire nut grip.
  • Rechargeable battery is turned on automatically when AC power is supplied. (allow unit to charge for 24 hours on initial power up)
  • Test/reset button tests CO alarm circuit operation, and allows you to immediately silence the alarm.
  • Peak level memory button displays the highest CO level measured since the last reset
  • Peak level memory button displays the highest CO level measured since the last reset
  • Green LED indicates power is being delivered to the alarm. Red LED light indicates unit is in alarm. Amber LED light indicates unit is the initiating alarm.
  • Green LED indicates power is being delivered to the alarm. Red LED light indicates unit is in alarm. Amber LED light indicates unit is the initiating alarm.
  • Digital Display – Displays the level of carbon monoxide the unit is sensing. The unit updates this reading every 15 seconds.
  • Peak Level button displays the peak CO level recorded by the alarm since it was last reset or unplugged
  • Lithium-Ion Rechargeable Battery Back-up provides protection during power outages.
Read more
Manuals (1)
Specs
Product Type:
Carbon Monoxide Detector
Temperature Range (F):
40° to 100°F
Relative Humidity:
0 to 85% RH
Sensor Type:
Electrochemical (specific to CO)
Warranty:
7 Year Limited
Battery Type:
Lithium Ion
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.