
Features
| Product Type: | Carbon Monoxide Detector Smoke Detector |
|---|---|
| Temperature Range (F): | 40°F to 100°F |
| Relative Humidity: | 10 to 95% RH, non condensing |
| Diameter (Inches): | 5.6" |
| Depth (Inches): | 1.8" |
| Sensor Type: | Ionization Electrochemical (specific to CO) |
| Battery Type: | AA |