Trade Professional? Apply to become a TradeMaster!
Description
Features
  • Front battery pull tab allows battery activation without removing alarm from mounting bracket.
  • Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections.
  • Pre-stripped wiring harness with easy off cap does not require stripper tool. Tinned strands increase conductivity and wire nut grip.
  • Large centrally located Test/Hush® alarm control button.
  • Dust cover protects sensor from contaminates during construction reducing nuisance alarms.
  • Easy access front loading battery door
  • attery backup provides protection in case of power failure.
  • Interconnectable with up to 24 devices (of which 18 can be initiating) including smoke, CO and heat alarms. See user’s guide for complete instructions.
Read more
Manuals (2)
Specs
Product Type:
Smoke Detector
Temperature Range (F):
40° to 100°F
Voltage:
120v
Humidity Range:
0 to 85% RH
Diameter (Inches):
5.6"
Depth (Inches):
1.8"
Warranty:
5 Year Limited Warranty
Sensor Type:
Ionization
Battery Type:
Alkaline
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.