Product Type: | Smoke Detector Carbon Monoxide Detector |
---|---|
Temperature Range (F): | 40°F to 100°F |
Humidity Range: | 5% to 95% Relative Humidity (Non-Condensing) |
Diameter (Inches): | 5.79" |
Depth (Inches): | 1.85" |
Warranty: | 10 Year Limited |
Sensor Type: | Electrochemical (specific to CO) Photoelectric |
Voltage: | 120v |
Battery Type: | 9V |