Pros, Join Our TradeMaster Program!
Description
Features
  • A single unit can be installed, where previously a separate smoke alarm and strobe light were needed. It requires only one electrical box, reducing labor costs and installation time. No relay required
  • Light level proven effective in warning those with hearing loss. Attractive low profile design
  • Strobe flashes will automatically synchronize (flash at the same time) with other interconnected P4010ACLEDS-2 and/or P4010ACLEDSCO-2 alarms. Note: Will not synchronize during test mode
  • Will interconnect with up to 24 other Kidde devices. Battery backup provides 10 years of continuous protection. Note: battery backup will only power the smoke alarm
  • Announces “Fire!” (or “Carbon Monoxide!” when interconnected with a carbon monoxide alarm or combination smoke/CO alarm
  • Establishes Day/Night cycle and delays chirping during the night until the next day cycle begins
  • Temporarily silences nuisance alarms for up to 10 minutes (smoke must be present before Hush® is activated)
  • Simultaneously tests the unit’s electronics and verifies alarm operation
Hide Description
Manuals (2)
Specs
Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Depth (Inches):

1.91"

Diameter (Inches):

5.9"

Relative Humidity:

0 to 95% RH

Warranty:

10 Year Limited

Sensor Type:

Photoelectric

Voltage:

120v

Battery Type:

Lithium-Ion

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.