Pros, Join Our TradeMaster Program!
Description
Features
  • 10-Year Sealed Lithium Battery: eliminates late night battery chirp
  • Voice Notifications
  • Bug Screen: Protects alarm from insect ingression
  • Flashing LED Status Ring: allows easy identification of current state of alarm
  • Supervised Wire-Free Interconnect: Proprietary radio signal joins multiple alarms together, so when one alarm sounds they all sound. User is alerted if an alarm loses connection to the network.
  • Sealed-in Lithium Battery Backup: No battery replacement required over the 10 year life of the alarm.
  • 10-Year Limited Warranty
  • Compatible with RemoteLync Bridge: Connect to the Kidde app for additional features and benefits.
  • End of Unit Life Warning: Alerts user the alarm is in need of replacement.
  • Test/Hush Button: Tests alarm circuitry and activates Hush feature to temporarily silence nuisance alarms for up to 10 minutes. End of unit life and network error chirps can also be silenced
  • Alarm Locate Feature: Quickly find initiating alarm by silencing other alarms in the network.
  • Ambient Light Sensing: Establishes Day/Night cycle and prevents chirping during the night until the next Day cycle begins.
  • Photoelectric Sensor: Smoke alarm contains advanced photoelectric sensor that may detect visible particles (associated with smoldering fires) sooner than ionization alarms.
  • Easy to Install: Simply turn the switch on the back of unit or mount to bracket to activate the alarm. Multiple units can be interconnected with push of one button.
  • Voice Notifications: Unit verbally announces “Fire!” and other alerts such as “Replace Alarm,” which helps the user better understand current status of the unit.
Hide Description
Manuals (1)
Specs
Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Relative Humidity:

0% to 95% non condensing

Depth (Inches):

1.91"

Diameter (Inches):

5.59"

Warranty:

10 Year Limited

Sensor Type:

Photoelectric

Voltage:

120v

Battery Type:

Lithium-Ion

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.