Pros, Join Our TradeMaster Program!
Description
Features
  • Voice Alarm –Announces the hazard type detected thereby helping to speed up the correct reaction to the hazard detected. Alarm announces “Fire!” when a smoke or fire hazard is detected and announces “Warning Carbon Monoxide” when a CO hazard is detected.
  • Combined Carbon Monoxide and Smoke Alarm – A single unit can be installed where previously, two were needed. Reduces installation time and helps to keep home décor attractive.
  • Test/Reset Button – Tests alarm circuitry and triggers the voice announcement.
  • LEDs – Flashing green for normal operation and flashing red for alarm condition.
  • Low Battery Warning – The unit warns of a low battery condition by announcing “low battery” and by initiating an alarm chirp and activating a flashing red LED.
  • Battery Powered –Provides protection even during power outages when many fire and carbon monoxide incidents occur.
  • Battery Safeguard – The battery door will not close unless the batteries are properly installed.
  • Hush Feature – Temporarily silences nuisance alarms.
  • Ionization Smoke Alarm Sensor
Read more
Manuals (2)
Specs
Product Type:
Carbon Monoxide Detector
Smoke Detector
Temperature Range (F):
40° to 100°F
Relative Humidity:
10 to 95% RH non condensing
Diameter (Inches):
5.6"
Depth (Inches):
1.8"
Warranty:
10 Year Limited
Sensor Type:
Ionization
Electrochemical (specific to CO)
Battery Type:
AA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.