Pros, Join Our TradeMaster Program!
Description
Features
  • Sounder Alarm – The KN-COEG-3 offers a loud 85-decibel pulsing alarm that will sound to alert you to a potential problem. Alarm Condition
  • Carbon Monoxide – 4 quick beeps, followed by 5 seconds of silence, followed by 4 quick beeps. Repeat with a number showing in the display (CO concentration in ppm).
  • Gas –one second of alarm on, one second of alarm off, repeating with “GAS” shown in display.
Read more
Manuals (2)
Specs
Product Type:
Carbon Monoxide Detector
Explosive Gas Detector
Temperature Range (F):
40° to 100°F
Relative Humidity:
5 to 95% relative humidity (RH)
Voltage:
120v
Sensor Type:
Electrochemical (specific to CO)
Warranty:
5 Year Limited Warranty
Battery Type:
9V
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.