Pros, Join Our TradeMaster Program!
Description
Product Description
The Kidde P9050 is a battery operated smoke alarm, equipped with a photoelectric sensor, designed to alert you and your family to the dangers of smoke and fire. The P9050 includes a 9V battery, providing you protection even during a power failure. This unit is UL Listed and offers a 10-year limited warranty. This alarm uses photoelectric sensing technology. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner that photoelectric alarms.

Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home. The Kidde P9050 photoelectric smoke alarm is battery operated protecting you and your family even during power outages. This unit does not require any wiring and can be installed in minutes. The P9050 is equipped with a test button that allows you to test the alarm’s electronic circuitry, horn and battery function.

Features
  • Photoelectric Sensor – Advanced photoelectric sensor may detect visible particles (associated with smoldering fires) sooner than ionization alarms.
  • Test Button – Tests unit’s electronic circuitry, horn and battery function.
  • Battery Operated (9V Battery Included) – Protects even during a power outage.
  • Low Battery Indicator – Smoke alarm will chirp in the event of a low battery.
  • Tamper Resist Locking Pin – Helps deters alarm tampering or theft.
Read more
Manuals (1)
Specs
Product Type:
Smoke Detector
Temperature Range (F):
40°F to 100°F
Depth (Inches):
1.5"
Diameter (Inches):
5"
Humidity Range:
5 to 95% RH
Voltage:
9v
Sensor Type:
Photoelectric
Warranty:
10 Year Limited
Battery Type:
9V
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.