Pros, Join Our TradeMaster Program!
Description
Description
The Kidde SLED177i (formerly SL177i) is a 120VAC wire in unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with Kidde smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flash warning. When triggered by a carbon monoxide alarm it will produce an intermittent flash warning. SLED177i has a 10 year limited warranty and is UL Listed. ATTENTION! The model SLED177i LED strobe light is designed to notify hearing impaired individuals of impending danger, it has no detection means and MUST be used in conjunction with operating interconnected Smoke, Heat, or Carbon Monoxide Alarms.

Specifications
  • Bright LED Strobe Light – Flashes to warn of a smoke, heat or carbon monoxide event
  • Green LED – Indicates AC power is being delivered to the unit
  • UL Listed – Meets UL 1971 Standard
  • Interconnects with up to 24 Kidde devices (18 of which can be initiating)
Hide Description
Manuals (1)
Specs
Product Type:

Accessory

Voltage:

120v

Temperature Range (F):

32°F to 120°F

Depth (Inches):

3"

Diameter (Inches):

5.6"

Warranty:

10-Year-Warranty

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.