TM_Acquisition-S
PowerHub 1
Hover image to zoom

PowerHub 1

SKU:
29610
Rating:
(0)
Q&A:
(0)
PowerHub 1
Hover image to zoom
$249.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 10 - Tue, Oct 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
125v
Amperage icon
15 Amps
Wattage icon
1875 Watts
Color icon
Orange, Black

Description

Distribute power and lighting to the jobsite from a central location with the Klein Tools PowerHub 1. The space saving, vertical design keeps electrical plugs off the ground by stacking six covered, surge protected 120V outlets. The built-in GFCI removes the need for additional GFCI adapters. Brighten up dimly lit areas with the adjustable, 5,000 lumen LED work light. Easily carry to any location by grabbing the rugged, exoskeleton handles that are conveniently located on the top and sides of the PowerHub 1.

Features:
  • Multiple grab locations for convenient carrying
  • Tightening knob holds work light at perfect position
  • Illuminated 120V outlet ON/OFF switch
  • GFCI LED indicator to confirm operation
  • 2x USB-C and 2x USB-A Ports for charging electronics
  • 6x 120V AC outlets to power 15A equipment
  • 3x Device shelves hold phones while charging

Specs

Product Type:

Power Strip

Electric Unit

Voltage:

125v

Amperage:

15

Wattage:

1875

Color:

Orange

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy