Pros, Join Our TradeMaster Program!
Description
Clamping Worklight

Simply clamp this worklight to your ladder or lift, point the light wherever you need it and get to work. The head on this LED light rotates 360-degrees and pivots 90-degrees so you can direct the light exactly where it is needed. When the light is on, the glow head self-charges so you can locate it if it falls, and don’t worry about that, this durable light is rated for drops of up to 10-foot. The light can be clamped, stand on its own, or easily hand held making it a versatile, durable Klein Tools clamping worklight a must for the jobsite.

Specifications:
  • Specifications:
    • Type: Clamping Worklight
    • Application: Work Light
    • Special Features: 360 Degrees Rotating and 90 Degrees Pivoting Head
    • Overall Length: 11.2" (284.5 mm)
    • Overall Height: 2.8" (71.1 mm)
    • Overall Width: 2.5" (63.5 mm)
    • Material: ABS, PC, Stainless Steel
    • Lumens: High: 250, Low: 125
    • Bulb Type: LED
    • Battery Life: High: 8 hrs., Low: 10 hrs.
    • Batteries: 4 x AA
    • Temperature Range: -20F to +120F (-29C to +49C)
    • Drop Protection: 10' (3 m)
    • Included: Batteries
    • Weight: 15.3 oz (434 g)
Read more
Manuals (1)
Specs
Product Type:
Area Light
Lumens:
250
125
Length (Inches):
11-1/5"
Battery Type:
AA
Batteries Included:
4
Temperature Range (F):
-20°F to 120°F
Power Source:
Battery
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.