Apply to be a TradeMaster!
Magnetic Nut Driver Set, Heavy Duty, 4-Piece
Hover image to zoom

Magnetic Nut Driver Set, Heavy Duty, 4-Piece

SKU:
635-4
Rating:
(0)
Q&A:
(0)
Magnetic Nut Driver Set, Heavy Duty, 4-Piece
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 5 Wed, Jul 17
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
7/16", 3/8", 5/16", 1/4"
Length (Inches) icon
9.4", 9" Length

Description

Product Features

  • Through-handle, full-hollow shaft for torquing hex nuts onto threaded rod of any length
  • Color coding for easy identification of different sizes
  • Wrench-assist for additional torque
  • Rare Earth magnetic tip holds nut in place while fastening
  • Heavy duty handles and shafts exceed the torque performance of regular nut drivers
  • Includes 1/4-Inch, 5/16-Inch, 3/8-Inch and 7/16-Inch hex sizes

Specs

Product Type:

Nut Driver

Hex Driver

Size:

7/16"

3/8"

5/16"

1/4"

Length (Inches):

9.4"

9"

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy