Pros, Join Our TradeMaster Program!
Description
9-1/2'' High Leverage Lineman's Pliers New England w/ Comfort Grip w/ Tape Puller & Crimper

Product Features
  • The rivet has been reduced in size and moved closer to the jaws to create an ultra-high leverage design for 25% easier cutting power
  • Features a universal terminal crimper and a fish tape puller on the backside
  • Serrated cross-hatched knurled gripping zone on the jaws for pulling and gripping
  • The recess on the back now has an oval shaped design which works better on thicker, round or oval shaped cable
  • Additional gripping zone below the joint for strong gripping of wires and pulling wires; precise induction hardened (64 HRC) cutting edges for long life and easy cutting of soft, hard and ACSR wire, dual component grips for added comfort
Hide Description
Specs
Product Type:

Pliers

Length (Inches):

9-1/2"

Capacity:

10-14 AWG

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.