Apply to be a TradeMaster!
9-1/2" Insulated Hacksaw
Hover image to zoom
9-1/2" Insulated Hacksaw
Hover image to zoom
$33.04 each
Backorder
Backorder
Get it Fri, Oct 11 - Fri, Nov 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Length (Inches) icon
9-1/2" Length

Description

Features
  • Saw blade for metal and wood with 25 TPI (teeth per inch)
  • Blade is replaceable
  • 1000V plastic dipped
Specifications
  • Country of Origin: Germany
  • Length: 9 1/2"
  • Width: 4"
  • Height: 5/8"
  • Weight: 0.405 lbs.
  • 1000 Volt Insulated: Yes
  • Other Material Type: PVC handle insulation
  • Handle Type: 1000V Insulated, plastic
  • Color: Red
  • Reach: does not contain SVHC
  • RoHS: not applicable

Specs

Product Type:

Hacksaw

Length (Inches):

9-1/2"

Type:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy