COVID-19 Landing Page
Description
Note: Image is not exact representation of item.

1/2" x 2' Type M Straight Copper Pipe
Read more
Specs
Length (Feet):
2 ft.
Size:
1/2"
Outside Diameter:
0.625"
Inside Diameter:
0.569"
Wall Thickness:
0.028
Type:
M
Material:
Copper
Shape:
Straight
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    37 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.