Pros, Join Our TradeMaster Program!
Description
Note: Image is not exact size representation of item.

1/2" x 3' Type L Straight Copper Pipe
Hide Description
Specs
Size:

1/2"

Length (Feet):

3'

Outside Diameter:

0.625"

Inside Diameter:

0.545"

Wall Thickness:

0.04"

Type:

L

Material:

Copper

Shape:

Straight

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.