Apply to be a TradeMaster!
3/4" x 2' Type M Straight Copper Pipe
Hover image to zoom

3/4" x 2' Type M Straight Copper Pipe

SKU:
075-20-MCP
Rating:
(57)
Q&A:
(1)
3/4" x 2' Type M Straight Copper Pipe
Hover image to zoom
$13.76 each
In Stock
In Stock
Get 31 Wed, Mar 29
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Length (Feet) icon
2' Length
Size icon
3/4"
Material icon
Copper
Shape icon
Straight
Outside Diameter icon
0.875" OD
Inside Diameter icon
0.811" ID

Description

Note: Image is not exact representation of item.

3/4" x 2' Type M Straight Copper Pipe

Specs

Length (Feet):

2'

Size:

3/4"

Material:

Copper

Shape:

Straight

Outside Diameter:

0.875"

Inside Diameter:

0.811"

Wall Thickness:

0.032"

Type:

M

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy