Apply to be a TradeMaster!
1-1/2" x 1' Type M Straight Copper Pipe
Hover image to zoom

1-1/2" x 1' Type M Straight Copper Pipe

SKU:
150-10-MCP
Rating:
(57)
Q&A:
(1)
1-1/2" x 1' Type M Straight Copper Pipe
Hover image to zoom
$21.81 each
In Stock
In Stock
Get 12 Wed, Mar 29
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1-1/2"
Material icon
Copper
Length (Feet) icon
1' Length
Shape icon
Straight
Outside Diameter icon
1.625" OD
Inside Diameter icon
1.527" ID

Specs

Size:

1-1/2"

Material:

Copper

Length (Feet):

1'

Shape:

Straight

Outside Diameter:

1.625"

Inside Diameter:

1.527"

Wall Thickness:

0.049"

Type:

M

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy