Apply to be a TradeMaster!
2" x 4' Type M Straight Copper Pipe
Hover image to zoom

2" x 4' Type M Straight Copper Pipe

SKU:
200-40-MCP
Rating:
(57)
Q&A:
(1)
2" x 4' Type M Straight Copper Pipe
Hover image to zoom
$144.50 each
In Stock
In Stock
Get 7 Wed, Mar 29
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Material icon
Copper
Length (Feet) icon
4' Length
Shape icon
Straight
Outside Diameter icon
2.125" OD
Inside Diameter icon
2.009" ID

Description

Note: Image is not exact size of item.

2" x 4' Type M Straight Copper Pipe

Specs

Size:

2"

Material:

Copper

Length (Feet):

4'

Shape:

Straight

Outside Diameter:

2.125"

Inside Diameter:

2.009"

Wall Thickness:

0.058"

Type:

M

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy